7210CDB/GNP5
Description
7210CDB/GNP5 ANGULAR CONTACT BALL BRG ; 50MMX90MMX40MM
Part # 7210CDB/GNP5
BDI # 1212675
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6013ZZP5
Description
6013ZZP5 DEEP GROOVE BALL BEARING ; 65MM ID 100MM OD 18MM W DOUBLE SHIELDED
Part # 6013ZZP5
BDI # 1205135
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7012CDB/GNP5
Description
7012CDB/GNP5 ANGULAR CONT BALL BRG ; 60MMX95MMX36MM
Part # 7012CDB/GNP5
BDI # 1210663
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring