UCF215-47
Description
UCF215-47 FLANGED BLOCK BEARING ; 2-15/16" BORE 8.9" BOLT CIRCLE 4 HOLE
Part # UCF215-47
BDI # 108052
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533418
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
225
UEP211-35NP
Description
UEP211-35NP PILLOW BLOCK BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # UEP211-35NP
BDI # 121103
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.6
Other Features:
Single Row | Accu-Lok Collar Locking
Global Part Number GPN:
500574
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCF213-40
Description
UCF213-40 FLANGED BLOCK BEARING ; 2-1/2" BORE 8.3" BOLT CIRCLE 4 HOLE
Part # UCF213-40
BDI # 108047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533244
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
211
UC213-40
Description
UC213-40 INSERT BEARING ; 2-1/2" BORE WIDE IR 4.724" OD
Part # UC213-40
BDI # 107267
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
560179
Mounting Method:
Set Screw
MUC210-32
Description
MUC210-32 INSERT BEARING ; 2" IDX3.543" ODX2.031" WD SEALED
Part # MUC210-32
BDI # 103081
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw