1100T-HUB 2-7/8IN KW SS
Description
1100T-HUB 2-7/8IN KW SS COUPLING HUB ; BORED TO 2-7/8IN WITH KEYWAY AND SS
Part # 1100T-HUB 2-7/8IN KW SS
BDI # 21974316
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs