UCPX15-215D1
Description
UCPX15-215D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCPX15-215D1
BDI # 1234709
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Global Part Number GPN:
514655
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCFX10-200D1
Description
UCFX10-200D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFX10-200D1
BDI # 1233790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
552738
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
7210BG
Description
7210BG ANGULAR CONTACT BALL BEARING ; 50MM ID 90MM OD 20MM W OPEN
Part # 7210BG
BDI # 1212668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254115
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259518
Cage Material:
Steel
Internal Special Features:
No
Mounting Method:
Shaft
SPW2217-215N1
Description
SPW2217-215N1 PILLOW BLOCK BEARING ; 2-15/16" 2
Part # SPW2217-215N1
BDI # 1230567
Features
Inch - Metric:
Inch
Other Features:
Double Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
Rolling Element:
Spherical Roller Bearing