1070T HUB 2.375 5/8X5/16KW NR 0704645

COMPARE

1070T HUB 2.375 5/8X5/16KW NR 0704645

Description
1070T HUB 2.375 BORE ; 704645

FALK

Part # 4300105

BDI # 18105488

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : In stock
Loading Price
QTY
2 RIBBED RIGID CPLG

COMPARE

2 RIBBED RIGID CPLG

Description
2 RIBBED RIGID CPLG

DODGE

Part # 009011

BDI # 239508

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 201.625
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 9400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB 2.9375 3/4X3/8KW NR 0710932

COMPARE

1090T HUB 2.9375 3/4X3/8KW NR 0710932

Description
1090T HUB 2.9375 BORE ; 710932

FALK

Part # 4300242

BDI # 18105743

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY