5310CZZG
Description
MRC.5310CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5310CZZG
BDI # 663016
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256412
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4359
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
ER-43C
Description
ER-43C INSERT BEARING ; NON-RETURNABLE 2-11/16"X1-3/8"
Part # 703943
BDI # 354178
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
34.925
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
69.85
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563460
Mounting Method:
Set Screw
6211 NR/C3
Description
6211 NR/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6211 NR/C3
BDI # 1419050
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2437
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6015 2ZNRJEM
Description
6015 2ZNRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6015 2ZNRJEM
BDI # 1268161
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2079
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes