Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1060T31/35 SHAFT HUB 2.125 1/2X1/4 KW
Description
1060T31/35 SHAFT HUB 2.125 1/2X1/4 KW ; COUPLING HUB NR 0713016
Part # 4300263
BDI # 18105290
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
103.124
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
6211-2RS1/C3GJN
Description
6211-2RS1/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MM BORE 100MMOD 21MM WD
Part # 6211-2RS1/C3GJN
BDI # 1261629
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2350
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
137.312
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
520241
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
80BS29 2 3/16
Description
80BS29 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS29 2 3/16
BDI # 624800
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Global Part Number GPN:
35601
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore