5307U
Description
5307U INSERT ROLLER BEARING ; 3.4375" ID X 5.907" OD X 2.31" WD
Part # 7556170
BDI # 18140881
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
135.128
Length Thru Bore - Inch:
5.32
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
40 HSB X 3.375 STL OMEGA 7300679
Description
40 HSB X 3.375 STL OMEGA 7300679 ; ELASTOMERIC COUPLING HUB
Part # 9649198
BDI # 18140432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
ZB2307
Description
ZB2307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 9-1/2" BOLT CIRCLE 4-HOLE
Part # 7551830
BDI # 18147247
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.12
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556057
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
MB2307
Description
MB2307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 9-1/2" BOLT CIRCLE 4-HOLE
Part # 7566867
BDI # 18144333
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.12
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
552803
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
MA2307
Description
MA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Part # 7563813
BDI # 18144013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502976
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2