Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.813
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
173.05
Other Features:
Double Row | Wide Slot | Expansion | Trident Seal | With Set Screw
Global Part Number GPN:
674204
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.144
Length Thru Bore - Inch:
2.486
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
RPB 307-2
Description
RPB 307-2 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Part # 550225
BDI # 351716
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Double Collar
Global Part Number GPN:
12489
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
22218KEJW33C3
Description
22218KEJW33C3 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD ST CAGE
Part # 22218KEJW33C3
BDI # 1424223
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing