SS-1216-12
Description
SS-1216-12 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X3/4
Part # SS-1216-12
BDI # 18135907
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
12.776
Nominal Outside Diameter - Millimeter:
12.7
6201-2RZ-C3
Description
6201-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6201-2RZ-C3
BDI # 21956888
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
ML095 12MM
Description
ML095 12MM JAW COUPLING HUB ; 12MM BORE 2.125" HUB DIA 1" LTB
Part # ML095 12MM
BDI # 21975798
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
9.525
Bore - Inch:
0.375
Bushing Series:
H
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
11.125
Bore - Inch:
0.438
Bushing Series:
H