6800
Description
6800 DEEP GROOVE BALL BEARING ; 10MM BOREX19MM ODX5MM W 1-ROW
Part # 6800
BDI # 1183049
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5023
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SS-1216-12
Description
SS-1216-12 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X3/4
Part # SS-1216-12
BDI # 18135907
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
12.776
Nominal Outside Diameter - Millimeter:
12.7
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS 6000 2RS
Description
SS 6000 2RS DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS 6000 2RS
BDI # 18261830
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001Z
Description
6001Z DEEP GROOVE BALL BEARING ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001Z
BDI # 1186060
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5164
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No