1100T HUB 3.6225 7/8X7/16KW NR 0744023
Description
1100T HUB 3.6250 BORE ; 0744023 3.6225
Part # 4300362
BDI # 18106187
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Keyway on ID
Global Part Number GPN:
460540
Bushing Series:
J
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Keyway on ID
Global Part Number GPN:
460234
Bushing Series:
3535
42368-2
Description
42368-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-11/16" BORE 1.141" WID
Part # 42368-20024
BDI # 1342654
Features
Component:
Cone
Width - Millimeter:
28.981
Inch - Metric:
Inch
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Global Part Number GPN:
649138
Precision Class:
Standard
Width - Inch:
1.141
Basic Number:
42368
QVVPF22V311ST
Description
QVVPF22V311ST PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 4-BOLT SOLID-BLOCK
Part # QVVPF22V311ST
BDI # 759506
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.302
Other Features:
Double Row | Double Nut
Global Part Number GPN:
496229
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.1
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4