Page 1 of 2

Next

Compare
SER208

COMPARE

SER208

Description
SER208 INSERT BEARING ; 40MM BORE IR WID 28MM OR WID

AMI BEARINGS

Part # SER208

BDI # 107042

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 28
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER210

COMPARE

SER210

Description
SER210 INSERT BEARING ; 50MM BORE IR WID 29MM OR WID

AMI BEARINGS

Part # SER210

BDI # 107049

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 29
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 51.6
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER204

COMPARE

SER204

Description
SER204 INSERT BEARING ; 20MM BORE IR WID 16MM OR WID

AMI BEARINGS

Part # SER204

BDI # 107026

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER205

COMPARE

SER205

Description
SER205 INSERT BEARING ; 25MM BORE IR WID 19MM OR WID

AMI BEARINGS

Part # SER205

BDI # 107028

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.9
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER206

COMPARE

SER206

Description
SER206 INSERT BEARING ; 30MM BORE IR WID 22MM OR WID

AMI BEARINGS

Part # SER206

BDI # 107032

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY