N1400-0500
Description
N1400-0500 RETAINING RING ; 5" N1400 STANDARD EXTERNAL
Part # N1400-0500
BDI # 17060713
D1400-0650
Description
D1400-0650 RETAINING RING ; 65 MM D1400 STANDARD EXTERNAL
Part # D1400-0650
BDI # 17060402
N1400-0075
Description
N1400-0075 RETAINING RING ; 0.75" N1400 STANDARD EXTERNAL
Part # N1400-0075
BDI # 17060577
N1300-0256
Description
N1300-0256 RETAINING RING ; 2.562" N1300 STANDARD INTERNAL
Part # N1300-0256
BDI # 17060505
N1400-0043
Description
N1400-0043 RETAINING RING ; 0.438" N1400 STANDARD EXTERNAL
Part # N1400-0043
BDI # 17060568