ECP3768T
Description
ECP3768T SEVERE DUTY MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP3768T
BDI # 126636
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted