Page 1 of 6

Next

Compare
VEM3584T

COMPARE

VEM3584T

Description
VEM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 0524M TEFC

BALDOR-RELIANCE

Part # VEM3584T

BDI # 130882

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.04
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
VEWDM3554T

COMPARE

VEWDM3554T

Description
VEWDM3554T WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3530M TENV

BALDOR-RELIANCE

Part # VEWDM3554T

BDI # 130948

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CECP83584T-4

COMPARE

CECP83584T-4

Description
CECP83584T-4 SEVERE DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 0524M TEFC

BALDOR-RELIANCE

Part # CECP83584T-4

BDI # 125702

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3584T

COMPARE

ZDM3584T

Description
ZDM3584T VECTOR DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 0524M TEBC

BALDOR-RELIANCE

Part # ZDM3584T

BDI # 132140

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CESWDM3554T

COMPARE

CESWDM3554T

Description
CESWDM3554T WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3530M TENV

BALDOR-RELIANCE

Part # CESWDM3554T

BDI # 125907

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY