VECP83661T-4
Description
VECP83661T-4 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # VECP83661T-4
BDI # 130837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.69
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
C-Face