Page 1 of 4

Next

Compare
CECP83770T-4

COMPARE

CECP83770T-4

Description
CECP83770T-4 SEVERE DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 213TC 0740M TEFC

BALDOR-RELIANCE

Part # CECP83770T-4

BDI # 125713

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP83770T-5

COMPARE

CECP83770T-5

Description
CECP83770T-5 SEVERE DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 213TC 0740M TEFC

BALDOR-RELIANCE

Part # CECP83770T-5

BDI # 125714

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty IEEE 841 Petrochem
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP2276T-5

COMPARE

ECP2276T-5

Description
ECP2276T-5 SEVERE DUTY MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254T 0954M TEFC F

BALDOR-RELIANCE

Part # ECP2276T-5

BDI # 126584

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM3710T

COMPARE

CEM3710T

Description
CEM3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC

BALDOR-RELIANCE

Part # CEM3710T

BDI # 125813

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.76
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM3709T

COMPARE

CEWDM3709T

Description
CEWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213TC 3728M TEFC

BALDOR-RELIANCE

Part # CEWDM3709T

BDI # 125980

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY