34-7028Z603
Description
34-7028Z603 DC MOTOR ; .5HP 1750RPM DC 56CZ 3420P TENV F1 N
Part # 34-7028Z603
BDI # 20108225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.2
Current:
DC
Voltage:
24
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-7430Z639G1
Description
34-7430Z639G1 DC MOTOR ; .5HP 1750RPM DC 56CZ 3428P TENV F3 N
Part # 34-7430Z639G1
BDI # 20108851
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F3 Face
33-2314Z118
Description
33-2314Z118 DC MOTOR ; .25HP 1750RPM DC 56CZ 3320P TENV F1 N
Part # 33-2314Z118
BDI # 20106299
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.28
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Rigid | F1 Face
34-6754-1768G1
Description
34-6754-1768G1 DC MOTOR ; .5/.25HP 1750/875RPM DC 56CZ 3420D TENV
Part # 34-6754-1768G1
BDI # 20107898
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
1/4 | 1/2HP
Mounting Method:
F1 Face
33-2380Z102G1
Description
33-2380Z102G1 DC MOTOR ; .33HP 1800RPM DC 56CZ 3327P TENV F3 N
Part # 33-2380Z102G1
BDI # 20106333
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.41
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face