33-2030Z118
Description
33-2030Z118 DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1 N
Part # 33-2030Z118
BDI # 20104143
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F1 Face
33-2123Z118G1
Description
33-2123Z118G1 DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1 N
Part # 33-2123Z118G1
BDI # 20104150
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2030Z102
Description
33-2030Z102 DC MOTOR ; 1/3HP 1750RPM DC 56C 3327P TENV F1 N
Part # 33-2030Z102
BDI # 20106162
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
F1 Face
34-6304-5299
Description
34-6304-5299 DC MOTOR ; 1/2HP 1750RPM DC 56C 3420P TENV F1 N
Part # 34-6304-5299
BDI # 20107591
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.75
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2426Z102
Description
33-2426Z102 DC MOTOR ; .33HP 1750RPM DC 42C 3327P TENV F1 N
Part # 33-2426Z102
BDI # 20106367
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
11.41
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face