EJMM3713T
Description
EJMM3713T AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC F
Part # EJMM3713T
BDI # 21433239
VEM3613T
Description
VEM3613T GENERAL PURPOSE AC MOTOR ; 5HP 3470RPM 3PH 60HZ 184TC 3630M TEFC F1
Part # VEM3613T
BDI # 130890
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3615T
Description
VEM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEM3615T
BDI # 130892
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face