22215 EK/C3
Description
22215 EK/C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID
Part # 22215 EK/C3
BDI # 1418893
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SS2-24/600;50441
Description
SS2-24/600 NR. 50441 HINGE PIN ; 24" BELT W SS FOR 187 FASTENER
Part # 50441
BDI # 17227623