34-6346Z216G1
Description
34-6346Z216G1 DC MOTOR ; .33HP 3450RPM DC 56 3416P TENV F1 N
Part # 34-6346Z216G1
BDI # 20107617
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face