Page 1 of 14

Next

Compare
RL1310A277

COMPARE

RL1310A277

Description
RL1310A277 FAN/BLOWER MOTOR ; 1HP/1725RPM/1PH/OPEN/NEMA 56/56H

BALDOR-RELIANCE

Part # RL1310A277

BDI # 130462

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
RM3112A

COMPARE

RM3112A

Description
RM3112A FAN/BLOWER MOTOR ; .75 AIR OVERHP 1725RPM 3PH 60HZ 56 3420

BALDOR-RELIANCE

Part # RM3112A

BDI # 130488

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M3543

COMPARE

M3543

Description
M3543 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56 3428M TEFC F1

BALDOR-RELIANCE

Part # M3543

BDI # 129567

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.84
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
RM3108A

COMPARE

RM3108A

Description
RM3108A FAN/BLOWER MOTOR ; .5 AIR OVERHP 1725RPM 3PH 60HZ 56 3413M

BALDOR-RELIANCE

Part # RM3108A

BDI # 130484

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
L3514

COMPARE

L3514

Description
L3514 GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56H 3532LC TEFC F

BALDOR-RELIANCE

Part # L3514

BDI # 129485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.81
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY