D5025R-BV
Description
D5025R-BV SHUNT WOUND DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV
Part # D5025R-BV
BDI # 126437
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5020RS-BV
Description
D5020RS-BV SHUNT WOUND DC MOTOR ; 20HP 1750RPM DC 2113ATZ DPG-FV
Part # D5020RS-BV
BDI # 126430
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5020R
Description
D5020R SHUNT WOUND DC MOTOR ; 20HP 1750RPM DC 2113ATZ DPG
Part # D5020R
BDI # 126428
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5510R
Description
D5510R SHUNT WOUND DC MOTOR ; 10HP 1750RPM DC 2113ATY TEFC
Part # D5510R
BDI # 126488
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
33.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face