L1306-50
Description
L1306-50 GENERAL AC MOTOR ; .75/KW .56 2900RPM 1PH 50HZ 56 3428LC OP
Part # L1306-50
BDI # 129370
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L1307-50
Description
L1307-50 GENERAL AC MOTOR ; .75/.56KW 1450RPM 1PH 50HZ 56 3524LC OPE
Part # L1307-50
BDI # 129373
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
VL3506-50
Description
VL3506-50 GENERAL AC MOTOR ; .75/.55KW 2850RPM 1PH 50HZ 56C 3520LC TE
Part # VL3506-50
BDI # 131054
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
L3506-50
Description
L3506-50 GENERAL AC MOTOR ; .75/.55KW 2850RPM 1PH 50HZ TEFC 3520LC 5
Part # L3506-50
BDI # 129465
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L3507-50
Description
L3507-50 GENERAL AC MOTOR ; .75/.55KW 1450RPM 1PH 50HZ 56 3524LC TEF
Part # L3507-50
BDI # 129467
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted