MVM3461C
Description
MVM3461C IEC FRAME MOTOR ; .37KW 1725RPM 3PH 60HZ D71C 3320M TEFC
Part # MVM3461C
BDI # 130153
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B14 Face
34-6705-3673
Description
34-6705-3673 DC MOTOR ; .33HP 1750RPM DC D71C 3413P TEFC B14 N
Part # 34-6705-3673
BDI # 20176694
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
11.5
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
B14 Face
34-6549-3662G1
Description
34-6549-3662G1 DC MOTOR ; .56 KWHP 1750RPM DC D80C 3428P TEFC B14
Part # 34-6549-3662G1
BDI # 20104228
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
13.55
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
B14 Face
MVM3460C
Description
MVM3460C IEC FRAME MOTOR ; .37KW 3450RPM 3PH 60HZ D71C 3320M TEFC
Part # MVM3460C
BDI # 130151
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B14 Face
MVM3463C
Description
MVM3463C IEC FRAME MOTOR ; .56KW 3450RPM 3PH 60HZ D71C 3328M TEFC
Part # MVM3463C
BDI # 130155
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.24
Current:
AC
Inch - Metric:
Metric
Horse Power:
3/4HP
Mounting Method:
B14 Face