L3605T-50
Description
L3605T-50 GENERAL AC MOTOR ; 2/1.5KW 1460RPM 1PH 50HZ 182T 3646LC TEF
Part # L3605T-50
BDI # 129507
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L1318-50
Description
L1318-50 GENERAL AC MOTOR ; 1/.75KW 1460RPM 1PH 50HZ 56 3532LC OPEN
Part # L1318-50
BDI # 129390
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L3501-50
Description
L3501-50 GENERAL AC MOTOR ; .33/KW .25 1425RPM 1PH 50HZ 56 3418LC TE
Part # L3501-50
BDI # 129454
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L1206-50
Description
L1206-50 GENERAL AC MOTOR ; .33/KW .25 1440RPM 1PH 50HZ 48 3418LC OP
Part # L1206-50
BDI # 129351
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.38
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L3514T-50
Description
L3514T-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 145T 3540LC T
Part # L3514T-50
BDI # 129490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted