FWA732-300E-B5-G
Description
FWA732-300E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52369
BDI # 171723
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | End Cap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.75
F221D-PH-10-B5-H1
Description
F221D-PH-10-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE
Part # 58186
BDI # 175077
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5
FWB-718-150-B5-G
Description
FWB-718-150-B5-G WORM SPEED REDUCER ; NON-RETURNABLE PARL SHFT RIGHT ANGLE
Part # 45222
BDI # 21430826
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.28