FWC726-300-B5-G
Description
FWC726-300-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52460
BDI # 171809
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343916
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
F715-5-B5-G
Description
F715-5-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51894
BDI # 171407
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343529
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
726-20-J
Description
726-20-J WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT SINGLEUCTION
Part # 51746
BDI # 171260
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343195
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
F726-60-B5-J
Description
F726-60-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 52052
BDI # 171565
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343687
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
SF842BR-63K-B5-M5
Description
SF842BR-63K-B5-M5 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01486
BDI # 24027842
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
27.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79