F721-20-B5-H
Description
F721-20-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51964
BDI # 171477
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343584
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
F721-60-B5-H
Description
F721-60-B5-H WORM SPEED REDUCER ; NON RETURNABLE 2.06" CD 56C RL OUTPUT
Part # 51979
BDI # 171492
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343605
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Bostone Molded Plastic
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
0.875
HF730-60-B5-H-P23
Description
HF730-60-B5-H-P23 WORM SPEED REDUCER ; NON RETURNABLE
Part # H00525
BDI # 25269989
HF724-60-B5-H-P23
Description
HF724-60-B5-H-P23 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63068
BDI # 175888
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344051
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44