F715-15-B5-J
Description
F715-15-B5-J WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT SINGLEUCTION
Part # 51905
BDI # 171418
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343513
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
726-15-H
Description
726-15-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 51742
BDI # 171256
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343191
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
F724-15-B5-H
Description
F724-15-B5-H WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT SINGLEUCTION
Part # 51988
BDI # 171501
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343611
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
F724-15-B7-G
Description
F724-15-B7-G WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT SINGLEUCTION
Part # 51990
BDI # 171503
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343613
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
724-15-H
Description
724-15-H WORM SPEED REDUCER ; NON RETURNABLE CI SOLID SHFT
Part # 51715
BDI # 171229
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343164
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94