726-15-H
Description
726-15-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 51742
BDI # 171256
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343191
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
F724-15-B5-H
Description
F724-15-B5-H WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT SINGLEUCTION
Part # 51988
BDI # 171501
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343611
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
724-15-H
Description
724-15-H WORM SPEED REDUCER ; NON RETURNABLE CI SOLID SHFT
Part # 51715
BDI # 171229
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343164
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
F715-15-B5-H
Description
F715-15-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51904
BDI # 171417
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343512
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
F724-15-B7-H
Description
F724-15-B7-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE C-FACE QUILL
Part # 51991
BDI # 171504
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343614
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44