FWA726-150-B5-G
Description
FWA726-150-B5-G WORM SPEED REDUCER ; NON-RETURNABLE SOLID SHAFT DOUBLEUCTION
Part # 52352
BDI # 171706
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338881
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66