SBKCFWC726-400P-B5-JS
Description
SBKCFWC726-400P-B5-JS WORM SPEED REDUCER ; POR NON RETURNABLE WASHDOWN
Part # H02109
BDI # 21527476
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant | Stainless BostKleen paint
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
SBKCFWC-726-400-KZ-B5-JS1
Description
SBKCFWC-726-400-KZ-B5-JS1 WRM SPD RED ; POR NON RET WASHDOWN 400:1 DBL RED RA
Part # H11810
BDI # 21504394
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting | Stainless BostKleen paint
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66