F718-15-B5-J
Description
F718-15-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51932
BDI # 171445
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343546
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
F721-15-B5-J
Description
F721-15-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51962
BDI # 171475
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343579
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
F718-15-B5-G
Description
F718-15-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51930
BDI # 171443
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343544
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
F721-15-B5-G
Description
F721-15-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51960
BDI # 171473
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343577
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
HF724-15-B5-H-P16
Description
HF724-15-B5-H-P16 WORM SPEED REDUCER ; POR NON RET SGL REDUCTION 2.38" CD
Part # 47016
BDI # 21838459
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07