F730-60-B5-J
Description
F730-60-B5-J WORM SPEED REDUCER ; NON RETURNABLE 60:1 SOLID SHFT
Part # 60726
BDI # 175524
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343738
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.26