Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Pitch:
32 DP
Other Features:
Minimum Bore 3/16
Global Part Number GPN:
666974
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN:
666774
Pressure Angle:
14-1/2 Degree
H1086 RH
Description
H1086 RH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE
Part # 12974
BDI # 162270
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666867
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
16 DP
Other Features:
Minimum Bore 5/16
Global Part Number GPN:
666767
Pressure Angle:
14-1/2 Degree
H1066 RH
Description
H1066 RH GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP
Part # 12966
BDI # 162266
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666999
Pressure Angle:
14-1/2 Degree