F710-40-B4-G
Description
F710-40-B4-G WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 51864
BDI # 171378
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343457
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.785