Page 1 of 3

Next

Compare
843BF-160K-M8

COMPARE

843BF-160K-M8

Description
843BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00293

BDI # 180189

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY
F653BF-160-B5

COMPARE

F653BF-160-B5

Description
F653BF-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28855

BDI # 166022

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338760
Mounting Method: Flange Mounted
Overall Length - Inch: 18.63

Price Inventory : Available to order
Loading Price
QTY
F663BF-160-B7

COMPARE

F663BF-160-B7

Description
F663BF-160-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28860

BDI # 166027

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338801
Mounting Method: Flange Mounted
Overall Length - Inch: 21.26

Price Inventory : Available to order
Loading Price
QTY
833BF-160K-M8

COMPARE

833BF-160K-M8

Description
833BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00191

BDI # 180087

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 13.78
Overall Width - Inch: 6.3

Price Inventory : Available to order
Loading Price
QTY
863BF-160K-M8

COMPARE

863BF-160K-M8

Description
863BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00397

BDI # 180291

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY