718-10-G
Description
718-10-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 51657
BDI # 171171
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343106
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.63
UT010-010-0-RM100-80A
Description
UT010-010-0-RM100-80A PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114334-D106
BDI # 850326
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.785
Overall Width - Inch:
4.72
842B-10K-M1
Description
842B-10K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00207
BDI # 180103
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
6.26
724-10-J
Description
724-10-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 51713
BDI # 171227
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343162
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
PL5090-010-4130102-16.0
Description
PL5090-010-4130102-16.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01328
BDI # 184147
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.65
Overall Width - Inch:
4.094