5491
Description
5491 RADIAL BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN
Part # 50564
BDI # 170638
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground Anti-Friction | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269514
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.3
Other Features:
Unground Anti-Friction | 1.938" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Radial | Semi Ground | Anti-Friction
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NBG25 1 1/4
Description
NBG25 1 1/4 MOUNTED BEARING ; NON-RETURNABLE SS INNER RACE
Part # 68902
BDI # 176948
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Bore - Millimeter:
31.75
Outer Race Profile:
Spherical
Other Features:
Single Row | Light Duty | Steel Cage
Mounting Method:
Set Screw