H50P25
Description
H50P25 ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE SPLIT TAPER BUSHING
Part # 1177559
BDI # 327840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
10237
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50Q25
Description
H50Q25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORED FOR Q1 BUSHING HARDENED
Part # 1177567
BDI # 327848
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
10238
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50H25
Description
H50H25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177542
BDI # 327818
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
10236
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50A25
Description
50A25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 5/8" P 25T A PLATE MPB
Part # 1108851
BDI # 329350
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
9302
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
H5025X1
Description
H5025X1 OBSOLETE DO NOT USE 08/21 ; POR ROLLER CHAIN SPROCKET
Part # 1881358
BDI # 324325
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With Set Screw
Global Part Number GPN:
7814
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore