Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Easy Set Adjustment | 2 Springs Can be Used
Global Part Number GPN:
471703
Torque:
Maximum Static Torque 1800Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc
HB80A12X3/4 IDLER
Description
HB80A12X3/4 IDLER ; 1" P 12T BALL BEARING 3/4" BORE
Part # 1297472
BDI # 330011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
FBE920X 1 1/2
Description
FBE920X 1 1/2 FLANGE BEARING UNIT ; 1-1/2" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # 730022
BDI # 310588
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22122
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148