Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore
H4019X3/4
Description
H4019X3/4 OBSOLETE DO NOT USE 08/21 ; ROLLER CHAIN SPROCKET
Part # 1128321
BDI # 324081
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With Set Screw
Global Part Number GPN:
7289
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore