H80Q24
Description
H80Q24 ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR Q BUSHING
Part # 1178391
BDI # 312386
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Global Part Number GPN:
10319
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
H80Q29
Description
H80Q29 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178441
BDI # 312391
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Split Taper Bushing
Global Part Number GPN:
10324
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Bushed
H80Q25
Description
H80Q25 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178409
BDI # 312387
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Global Part Number GPN:
10320
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.28
Outside Diameter - Millimeter:
235.712
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13339
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
4