H80P17
Description
H80P17 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178292
BDI # 312373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10309
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
25.4
Other Features:
Type 3
Global Part Number GPN:
16503
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
9256
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
H50Q28
Description
H50Q28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1177658
BDI # 327851
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
10247
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
H6024X 1 1/2
Description
H6024X 1 1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1882893
BDI # 324507
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With Set Screw
Global Part Number GPN:
7964
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore