Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
15096
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
5
D80R42
Description
D80R42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1175066
BDI # 312039
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Global Part Number GPN:
10059
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
4B136SK
Description
4B136SK V-BELT SHEAVE ; NON-RETURNABLE 4 GROOVE 13.6"OD
Part # 1005040
BDI # 331122
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
15546
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4