Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
QD Bushing | Solid Style | Type C1
Global Part Number GPN:
15461
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
5R5V125
Description
5R5V125 V-BELT PULLEY SHEAVE ; 5 GROOVES 12-1/2" OD BUSHED
Part # 1062215
BDI # 326299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14757
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
5
1B80SDS
Description
1B80SDS V-BELT SHEAVE ; NON-RETURNABLE 1 GROOVE 8"OD
Part # 1004035
BDI # 330994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15271
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17140
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1