Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
9246
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
H6026X 1 5/8
Description
H6026X 1 5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1883107
BDI # 324534
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With Set Screw
Global Part Number GPN:
7985
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Global Part Number GPN:
9357
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
D60Q26
Description
D60Q26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174713
BDI # 328816
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
10024
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 9
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed